Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475U30

  • Mfr # 475U30

  • Zoro # G5870188


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Warning
Legend
Electrical Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475U30
Zoro #
G5870188
UPC #
00194484178864
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Legend
Electrical Hazard
Sign Header Style
Text
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Orange
Includes Mounting Hardware
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.