Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475V94

  • Mfr # 475V94

  • Zoro # G5837120


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475V94
Zoro #
G5837120
UPC #
00194484180386
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1131
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Header Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Background Color
White
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area.
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1026, OSHA 29 CFR 1926.1131
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hexavalent Chromium Chromium (Vi) Or Cr (Vi) Cancer Hazard Can Damage Skin, Eyes, Nasal Passages And Lungs. Authorized Personnel Only. Respirators May Be Required In This Area., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.