Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475X68

  • Mfr # 475X68

  • Zoro # G5836107


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X68
Zoro #
G5836107
UPC #
00194484181833
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Legend
No Chemicals In Drains Use Chemical Waste Containers
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Graffiti Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Style
Text
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Chemicals In Drains Use Chemical Waste Containers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.