Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475Y97

  • Mfr # 475Y97

  • Zoro # G5853537


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Y97
Zoro #
G5853537
UPC #
00194484182991
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
2 yr
Metal Detectable
No
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Legend
Corrosive Liquids Wear Acid Gloves And Goggles
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
No
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Header
Danger
Write on Surface
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Liquids Wear Acid Gloves And Goggles, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.