Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475Z30

  • Mfr # 475Z30

  • Zoro # G5898623


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z30
Zoro #
G5898623
UPC #
00194484183295
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosives Avoid Contact With Eyes And Skin
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Sign Header
Danger
Write on Surface
No
State Specific Sign
No
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Text Color
White
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend
Corrosives Avoid Contact With Eyes And Skin
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosives Avoid Contact With Eyes And Skin, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.