Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 475Z74

  • Mfr # 475Z74

  • Zoro # G5773070


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Z74
Zoro #
G5773070
UPC #
00194484183691
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Symbol and Text
Header Background Color
Black, Red
Sign Legend Color
Black, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Yellow
Metal Detectable
No
Sign Legend
Acids Contact Will Result In Severe Burns, Injury Or Death
Protective Coating
No Protective Coating
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header Background Color
Red
Number of Printed Sides
1
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acids Contact Will Result In Severe Burns, Injury Or Death, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.