Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476H94

  • Mfr # 476H94

  • Zoro # G5201581


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Construction In Progress
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476H94
Zoro #
G5201581
UPC #
00194484048358
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Construction In Progress
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Legend Pictogram Description
Head Protection
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Construction In Progress
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Metal Detectable
No
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-905, PPEQ-906
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Header
Caution
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction In Progress, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products