Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476J92

  • Mfr # 476J92

  • Zoro # G5772687


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury and Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476J92
Zoro #
G5772687
UPC #
00194484189457
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury and Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black, Red
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black, Red
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
State Specific Sign
No
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Legend
Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death.
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Background Color
Red
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.