Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K33

  • Mfr # 476K33

  • Zoro # G5775478


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Construction Zone Unauthorized Personnel Keep Out
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K33
Zoro #
G5775478
UPC #
00194484189839
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Construction Zone Unauthorized Personnel Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Legend
Construction Zone Unauthorized Personnel Keep Out
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Sign Header Style
Text
Sign Header
Danger
Anti-Slip Surface
No
Sign Header Text Color
White
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Zone Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.