Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476K72

  • Mfr # 476K72

  • Zoro # G5781890


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476K72
Zoro #
G5781890
UPC #
00194484190217
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
CRANE OVERHEAD PROCEED WITH CAUTION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Header
Danger
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Includes Mounting Hardware
No
Chemical Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Corrosion Resistant
No
Mirror Print
No
Material Properties
Flexible
Legend Pictogram Description
Equipment Hazard
Sign Legend
Crane Overhead. Proceed With Caution
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Protective Coating
No Protective Coating
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-61
Sign Header Background Color
Red
Legend Pictogram ID
PEQM-65
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Average Outdoor Durability
2 yr
Glow In The Dark
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products