Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476L71

  • Mfr # 476L71

  • Zoro # G5888132


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476L71
Zoro #
G5888132
UPC #
00194484191078
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Overhead Hoist
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1425
Write on Surface
No
Material Properties
Flexible
Sign Header Text Color
White
Metal Detectable
No
Glow In The Dark
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black, Red, White
Sign Legend
Overhead Hoist
Sign Legend Style
Text
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products