Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476L98

  • Mfr # 476L98

  • Zoro # G5812042


product price: $8.89
/ea

Key Features

Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476L98
Zoro #
G5812042
UPC #
00194484191320
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
Please Excuse Our Appearance While We're Under Construction
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Chemical Resistant
No
Metal Detectable
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Sign Header Style
Text
Graffiti Resistant
No
Sign Legend Background Color
Red, White
Legend Pictogram ID
PPIC-196
State Specific Sign
No
Material Properties
Flexible
Adhesive Style
Permanent
Sign Header Background Color
Green
Sign Header
Please Excuse Our Appearance
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Glow In The Dark
No
Sign Legend
While We're Under Construction
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Legend Pictogram Description
Tools
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Write on Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend While We're Under Construction, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products