Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476N01

  • Mfr # 476N01

  • Zoro # G5829070


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N01
Zoro #
G5829070
UPC #
00194484191795
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
NO PEDESTRIAN TRAFFIC. ACCIDENT WILL RESULT IN SEVERE INJURY OR DEATH.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black, Red
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Write on Surface
No
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Chemical Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Background Color
Red
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
Danger
Corrosion Resistant
No
Sign Header Text Color
White
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1910.178(c)
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend
No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death.
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Pedestrian Traffic. Accident Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products