Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476N36

  • Mfr # 476N36

  • Zoro # G5839552


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N36
Zoro #
G5839552
UPC #
00194484191993
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
NO LIFT TRUCKS BEYOND THIS POINT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Red
Sign Legend Text Color
Red
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Lift Trucks Beyond This Point
ANSI Standards
ANSI Z535
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Chemical Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Header
No Header
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lift Trucks Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products