Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476N60

  • Mfr # 476N60

  • Zoro # G5790117


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476N60
Zoro #
G5790117
UPC #
00194484192082
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
FORKLIFT TRAFFIC KEEP CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
State Specific Sign
No
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Adhesive Style
Permanent
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI 969 Compliant
No
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Legend
Forklift Traffic Keep Clear
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Metal Detectable
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products