Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476P09

  • Mfr # 476P09

  • Zoro # G5773122


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P09
Zoro #
G5773122
UPC #
00194484192501
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Legend Style
Text
Sign Legend Text Color
Black
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Corrosion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Write on Surface
No
Graffiti Resistant
No
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Style
Text
Sign Header
Caution
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend
Look Out For Forklifts
Material Properties
Flexible
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products