Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476P74

  • Mfr # 476P74

  • Zoro # G5831399


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P74
Zoro #
G5831399
UPC #
00194484193072
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Header Background Color
Black
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend
Watch Out For Fork Truck Operating In Area
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Number of Printed Sides
1
State Specific Sign
No
Sign Header Background Color
Black
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Chemical Resistant
No
Graffiti Resistant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Mirror Print
No
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Out For Fork Truck Operating In Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.