Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476P81

  • Mfr # 476P81

  • Zoro # G5870440


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA. ACCIDENT MAY CAUSE INJURY.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P81
Zoro #
G5870440
UPC #
00194484193140
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WATCH OUT FOR FORK TRUCK OPERATING IN AREA. ACCIDENT MAY CAUSE INJURY.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Legend
Watch Out For Fork Truck Operating In Area. Accident May Cause Injury.
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Sign Header Background Color
Yellow
Header Pictogram ID
PPIC-55
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-77
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Material Properties
Flexible
Anti-Slip Surface
No
Write on Surface
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
Forklift
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Metal Detectable
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch Out For Fork Truck Operating In Area. Accident May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.