Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476P99

  • Mfr # 476P99

  • Zoro # G5859642


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P99
Zoro #
G5859642
UPC #
00194484193317
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
FORKLIFT TRAFFIC STAY CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend Background Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Forklift Traffic Stay Clear
Chemical Resistant
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Metal Detectable
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Stay Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.