Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476R06

  • Mfr # 476R06

  • Zoro # G5821678


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R06
Zoro #
G5821678
UPC #
00194484193362
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR FORK LIFTS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend
Look Out For Fork Lifts
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Glow In The Dark
No
Metal Detectable
No
Write on Surface
No
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Material Properties
Flexible
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products