Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476R12

  • Mfr # 476R12

  • Zoro # G5860458


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
LOOK OUT FOR FORK LIFTS.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476R12
Zoro #
G5860458
UPC #
00194484193423
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
LOOK OUT FOR FORK LIFTS.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Red
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Average Outdoor Durability
2 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Red
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
ANSI 969 Compliant
No
Adhesive Style
Permanent
Corrosion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Legend
Look Out For Fork Lifts.
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Material Properties
Flexible
Protective Coating
No Protective Coating
Glow In The Dark
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.