Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 476R57

  • Mfr # 476R57

  • Zoro # G5861508


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476R57
Zoro #
G5861508
UPC #
00194484193850
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
AUTHORIZED DRIVERS ONLY ARE ALLOWED TO OPERATE LIFT TRUCKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
1910.178(l)(2), ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Metal Detectable
No
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Graffiti Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Corrosion Resistant
No
Sign Legend
Authorized Drivers Only Are Allowed To Operate Lift Trucks
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Notice
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Drivers Only Are Allowed To Operate Lift Trucks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products