Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477D59

  • Mfr # 477D59

  • Zoro # G5814571


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
TRUCK DRIVERS MUST CHOCK WHEELS AND SET BRAKES BEFORE LOADING OR UNLOADING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D59
Zoro #
G5814571
UPC #
00194484194413
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
TRUCK DRIVERS MUST CHOCK WHEELS AND SET BRAKES BEFORE LOADING OR UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Write on Surface
No
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Glow In The Dark
No
Graffiti Resistant
No
Sign Header
No Header
Corrosion Resistant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Mirror Print
No
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend
Truck Drivers Must Chock Wheels And Set Brakes Before Loading Or Unloading
Includes Mounting Hardware
No
Chemical Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Truck Drivers Must Chock Wheels And Set Brakes Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.