Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477D93

  • Mfr # 477D93

  • Zoro # G5837498


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477D93
Zoro #
G5837498
UPC #
00194484194741
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Header Legend Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Sign Header Background Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Text Color
Yellow
Mirror Print
No
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
State Specific Sign
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
No Protective Coating
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.