Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477F43

  • Mfr # 477F43

  • Zoro # G5788452


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
TRUCK DRIVERS SHUT OFF MOTOR SET BRAKES SET WHEEL CHOCKS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F43
Zoro #
G5788452
UPC #
00194484195199
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
TRUCK DRIVERS SHUT OFF MOTOR SET BRAKES SET WHEEL CHOCKS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7), OSHA 29 CFR 1910.178(l)(3)(ii)(H)
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Metal Detectable
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Legend
Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks
Glow In The Dark
No
Sign Header
Notice
Anti-Slip Surface
No
Chemical Resistant
No
Graffiti Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Truck Drivers Shut Off Motor Set Brakes Set Wheel Chocks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.