Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477F64

  • Mfr # 477F64

  • Zoro # G5797150


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F64
Zoro #
G5797150
UPC #
00194484195403
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
WHEELS MUST BE CHOCKED BEFORE LOADING OR UNLOADING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Blue
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Sign Legend Text Color
Black
State Specific Sign
No
Graffiti Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header
Notice
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Number of Printed Sides
1
Sign Legend
Wheels Must Be Chocked Before Loading Or Unloading
Write on Surface
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wheels Must Be Chocked Before Loading Or Unloading, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.