Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477F78

  • Mfr # 477F78

  • Zoro # G5888318


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477F78
Zoro #
G5888318
UPC #
00194484195533
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
DO NOT ENTER UNLESS WHEELS ARE CHOCKED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Sign Legend Color
Black
Sign Legend Text Color
Black, White
Mirror Print
No
Adhesive Style
Permanent
Sign Legend Style
Text
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(k)(1), (m)(7)
Write on Surface
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
No
Sign Header
Be Careful
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Format
Other Format
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
Do Not Enter Unless Wheels Are Chocked
Sign Legend Background Color
Green, White
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter Unless Wheels Are Chocked, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.