Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477H40

  • Mfr # 477H40

  • Zoro # G5855670


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477H40
Zoro #
G5855670
UPC #
00194484208318
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
SOUND HORN PROCEED SLOWLY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Adhesive Style
Permanent
Chemical Resistant
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(n)(4)
Corrosion Resistant
No
Mirror Print
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
Number of Printed Sides
1
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Legend Style
Text
Sign Header Text Color
Yellow
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend
Sound Horn Proceed Slowly
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sound Horn Proceed Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.