Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 477J49

  • Mfr # 477J49

  • Zoro # G5861383


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
FIRE LANE KEEP CLEAR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J49
Zoro #
G5861383
UPC #
00194484208882
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
FIRE LANE KEEP CLEAR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Red
Standards
ANSI Z535, OHSA 29 CFR 1910.38, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Red
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Sign Legend
Fire Lane Keep Clear
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Lane Keep Clear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.