Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478D55

  • Mfr # 478D55

  • Zoro # G5860080


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
PARKING PERMITS ARE REQUIRED IN THIS AREA UNAUTHORIZED VEHICLES WILL BE TOWED
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478D55
Zoro #
G5860080
UPC #
00194484211219
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
PARKING PERMITS ARE REQUIRED IN THIS AREA UNAUTHORIZED VEHICLES WILL BE TOWED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32(d), OSHA 29 CFR 1926.601
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Format
Other Format
Sign Legend Background Color
White, Yellow
Sign Legend Style
Text
Material Properties
Flexible
Glow In The Dark
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601, OSHA 29 CFR 1910, OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Header
Security Notice
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Legend
Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Parking Permits Are Required In This Area Unauthorized Vehicles Will Be Towed, Sign Legend Background Color White, Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.