Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478H35

  • Mfr # 478H35

  • Zoro # G5790248


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Flammable Materials Keep Flame Away
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H35
Zoro #
G5790248
UPC #
00194484213688
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Flammable Materials Keep Flame Away
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Protective Coating
No Protective Coating
Sign Header Text Color
White
Adhesive Type
Acrylic
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Background Color
Red
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Flammable Material. Keep Fire Away.
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Material. Keep Fire Away., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.