Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478L23

  • Mfr # 478L23

  • Zoro # G5831758


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L23
Zoro #
G5831758
UPC #
00194484216115
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
THIS EQUIPMENT MUST BE LOCKED OUT WHEN WORK IS BEING DONE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend Background Color
White
Adhesive Type
Acrylic
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Includes Mounting Hardware
No
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Sign Legend
This Equipment Must Be Locked Out When Work Is Being Done
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Must Be Locked Out When Work Is Being Done, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products