Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478M27

  • Mfr # 478M27

  • Zoro # G5795120


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M27
Zoro #
G5795120
UPC #
00194484217013
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WHILE MACHINERY IN MOTION
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Header
Caution
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Legend Style
Text
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header Text Color
Yellow
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
No Protective Coating
Sign Legend
Do Not Enter While Machinery In Motion
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Machinery In Motion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products