Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478M39

  • Mfr # 478M39

  • Zoro # G5817478


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M39
Zoro #
G5817478
UPC #
00194484217136
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT ENTER WHILE EQUIPMENT IS OPERATING
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Legend Color
Yellow
Sign Legend Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
Mirror Print
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Material Properties
Flexible
Graffiti Resistant
No
Metal Detectable
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
Do Not Enter While Equipment Is Operating
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header
Caution
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter While Equipment Is Operating, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products