Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478M45

  • Mfr # 478M45

  • Zoro # G5877827


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
DO NOT OPERATE MACHINE UNDER REPAIR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M45
Zoro #
G5877827
UPC #
00194484217198
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE MACHINE UNDER REPAIR
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Number of Printed Sides
1
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend
Do Not Operate Machine Under Repair
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Write on Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Under Repair, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products