Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478M57

  • Mfr # 478M57

  • Zoro # G5819340


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M57
Zoro #
G5819340
UPC #
00194484217310
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE THIS MACHINE WITHOUT GUARDS IN PLACE MAY CUT, CRUSH AND CAUSE INJURY
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Blue
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Sign Header Style
Symbol and Text
Sign Header Background Color
Yellow
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Glow In The Dark
No
Adhesive Style
Permanent
Sign Legend
Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury.
Sign Header
Caution
Sign Mounting Location
Wall
Graffiti Resistant
No
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate This Machine Without Guards In Place. May Cut, Crush And Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.