Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478M83

  • Mfr # 478M83

  • Zoro # G5817758


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478M83
Zoro #
G5817758
UPC #
00194484217563
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WEAR LOOSE CLOTHING WHILE OPERATING THIS MACHINE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.28
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.132, OSHA 29 CFR 1926.28
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Mirror Print
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend
Do Not Wear Loose Clothing While Operating This Machine
Corrosion Resistant
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Write on Surface
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header
Caution
Graffiti Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Chemical Resistant
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Wear Loose Clothing While Operating This Machine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products