Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478N90

  • Mfr # 478N90

  • Zoro # G5777182


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478N90
Zoro #
G5777182
UPC #
00194484218461
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Use Hands To Clean This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Style
Permanent
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Write on Surface
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Danger
Maximum Service Temperature
176 Degrees F
Sign Legend
Do Not Use Hands To Clean This Machine
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header Style
Text
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Use Hands To Clean This Machine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products