Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478P14
Mfr # 478P14
Zoro # G5827689
product price: $4.89
/eaSold in multiples of 3 for $14.67
Key Features
Header
Danger
Legend
EQUIPMENT BEING SERVICED DO NOT OPERATE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
478P14
Zoro #
G5827689
UPC #
00194484218676
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Equipment Being Serviced Do Not Operate, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.