Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478P43

  • Mfr # 478P43

  • Zoro # G5812690


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478P43
Zoro #
G5812690
UPC #
00194484218959
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
Face Shield Must Be Worn When Operating This Machine
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.102
ANSI Compliant
Yes
Sign Legend Color
Black, Blue
Header Legend Color
White
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Text Color
Black, Blue
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header
Danger
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Face Shield Must Be Worn When Operating This Machine.
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Red
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
ANSI Standards
ANSI Z535
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.133, OSHA 29 CFR 1926.102
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Must Be Worn When Operating This Machine., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.