Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T06

  • Mfr # 478T06

  • Zoro # G5829551


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T06
Zoro #
G5829551
UPC #
00194484220495
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
ROTATING MACHINERY. PROCEED WITH CAUTION OR SEVERE INJURY WILL RESULT.
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Red
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Graffiti Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Danger
Material Properties
Flexible
Includes Mounting Hardware
No
Legend Pictogram Description
Machinery
Mirror Print
No
Header Pictogram ID
PPIC-61
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Chemical Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Anti-Slip Surface
No
State Specific Sign
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Legend Pictogram ID
PEQM-75
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Write on Surface
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products