Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T28

  • Mfr # 478T28

  • Zoro # G5777462


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T28
Zoro #
G5777462
UPC #
00194484220693
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
STARTS AUTOMATICALLY PROCEED WITH CAUTION, DEATH OR SEVERE INJURY WILL RESULT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
White
Sign Legend Color
Black, Yellow
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Text Color
White
Sign Header Background Color
Red
Metal Detectable
No
State Specific Sign
No
Material Properties
Flexible
Chemical Resistant
No
Sign Header
Danger
Protective Coating
No Protective Coating
Mirror Print
No
Corrosion Resistant
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend
Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result.
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
176 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Proceed With Caution. Death Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.