Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478T53

  • Mfr # 478T53

  • Zoro # G5809148


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Danger
Legend
THIS EQUIPMENT OPERATES FROM REMOTE CONTROL
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478T53
Zoro #
G5809148
UPC #
00194484220938
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Danger
Legend
THIS EQUIPMENT OPERATES FROM REMOTE CONTROL
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
No
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Sign Legend
This Equipment Operates From Remote Control
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header
Danger
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Operates From Remote Control, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products