Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478V18

  • Mfr # 478V18

  • Zoro # G5794588


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V18
Zoro #
G5794588
UPC #
00194484222192
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
CLEAN MACHINE AT THE END OF EACH SHIFT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Blue
ANSI Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Header Text Color
White
Metal Detectable
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Legend
Clean Machine At The End Of Each Shift
Adhesive Style
Permanent
State Specific Sign
No
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Glow In The Dark
No
Write on Surface
No
Sign Header
Notice
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Background Color
Blue
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Clean Machine At The End Of Each Shift, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products