Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478V24

  • Mfr # 478V24

  • Zoro # G5885831


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Notice
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V24
Zoro #
G5885831
UPC #
00194484222253
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT LEAVE MACHINE UNATTENDED
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Header Background Color
Blue
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header Background Color
Blue
Adhesive Style
Permanent
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Flexible
Corrosion Resistant
No
Glow In The Dark
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Header Text Color
White
Metal Detectable
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Sign Legend
Do Not Leave Machine Unattended
Sign Legend Style
Text
Graffiti Resistant
No
Sign Header
Notice
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Leave Machine Unattended, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.