Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478V43

  • Mfr # 478V43

  • Zoro # G5789012


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V43
Zoro #
G5789012
UPC #
00194484222420
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
EVERY MACHINE IN THIS DEPARTMENT IS DANGEROUS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black, White
Anti-Slip Surface
No
Adhesive Style
Permanent
Write on Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Green, White
Average Outdoor Durability
2 yr
Sign Header
Be Careful
State Specific Sign
No
Sign Legend
Every Machine In This Department Is Dangerous
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Legend Style
Text
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Every Machine In This Department Is Dangerous, Sign Legend Background Color Green, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.