Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478V68

  • Mfr # 478V68

  • Zoro # G5854167


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Safety First
Legend
DO NOT TALK TO OPERATORS TO DISTRACT THEIR ATTENTION MIGHT CAUSE A SERIOUS ACCIDENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478V68
Zoro #
G5854167
UPC #
00194484222659
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Safety First
Legend
DO NOT TALK TO OPERATORS TO DISTRACT THEIR ATTENTION MIGHT CAUSE A SERIOUS ACCIDENT
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Color
Black
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Green
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Mirror Print
No
Graffiti Resistant
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend
Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident
Sign Header
Safety First
State Specific Sign
No
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Write on Surface
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operators To Distract Their Attention Might Cause A Serious Accident, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.