Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478V99

  • Mfr # 478V99
  • Zoro # G5842230

product price: 
$
8.29
/ea
Sold in multiples of 3 for $24.87

Key Features

Header
Warning
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478V99
Zoro #
G5842230
UPC #
00194484222956
Country of Origin
United States
Item
Safety Sign
Header
Warning
Legend
DO NOT OPERATE MACHINE WITHOUT GUARDS IN PLACE
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Text Color
Black
Sign Header Background Color
Black, Orange
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Operate Machine Without Guards In Place
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header
Warning
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.