Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Y67

  • Mfr # 478Y67

  • Zoro # G5853607


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Y67
Zoro #
G5853607
UPC #
00194484225285
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black, Yellow
Header Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Sign Legend
Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers.
Sign Header
Caution
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
No
Legend Pictogram ID
PRAD-12
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Magnetic Hazard
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.97, OSHA 29 CFR 1926.54
Header Pictogram ID
PPIC-55
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.