Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 478Y89

  • Mfr # 478Y89

  • Zoro # G5809358


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
DO NOT WALK ON CONVEYORS
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Y89
Zoro #
G5809358
UPC #
00194484225483
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT WALK ON CONVEYORS
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Sign Legend
Do Not Walk On Conveyors
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Corrosion Resistant
No
Material Properties
Flexible
Sign Header
Caution
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Header Style
Text
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products